Shop HUSQVARNA
See all product information
Create Account
Core Bit, 1-1/8" Core Dia, 14" L, Wet
- Mfr # 542780103
- Zoro # G621908447
product price:Â
$
70.15
/ea
Key Features
For Tool Type
Core Drill
Maximum Drilling Depth
14 in
Overall Length
14 in
Core Bit Cutter Material
Diamond
Core Diameter
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 542780103
- Zoro #
- G621908447
- UPC #
- 805544737050
- Country of Origin
- United States
Dimensions
- Maximum Drilling Depth
- 14 in
- Overall Length
- 14 in
- Core Diameter
- 1 1/8 in
- Core Body Length
- 14 in
- Shank Thread Size
- 1 1/4"-7
- Shank Diameter
- 1 1/8 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- For Tool Type
- Core Drill
- Core Bit Cutter Material
- Diamond
- Wet or Dry Application
- Wet
- For Workpiece Material
- Concrete
- Item
- Core Bit
- Shank Type
- Threaded
Description
Core Bit, Wet, 1 1/8 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/8 in, Threaded, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.