Core Bit, 7" Core Dia, 14" L, Wet
- Mfr # 542780123
- Zoro # G221907796
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Core Diameter
7 in
Core Bit Cutter Material
Diamond
For Workpiece Material
Concrete
Maximum Drilling Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 542780123
- Zoro #
- G221907796
- UPC #
- 805544737258
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 in
- Core Diameter
- 7 in
- Maximum Drilling Depth
- 14 in
- Shank Thread Size
- 1 1/4"-7
- Core Body Length
- 14 in
- Shank Diameter
- 7 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Core Bit
- Core Bit Cutter Material
- Diamond
- For Workpiece Material
- Concrete
- Wet or Dry Application
- Wet
- For Tool Type
- Core Drill
- Shank Type
- Threaded
Description
Core Bit, Wet, 7 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 7 in, Threaded, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.