Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7091918
  • Zoro # G4851627
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091918
Zoro #
G4851627
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150608-FM5 WSM10S
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
ANSI Number
DNMG442-FM5 WSM10S
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
PVD
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
FM5
Shape
Rhombic
ANSI Code
DNMG442-FM5 WSM10S
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Depth of Cut
0.40 to 1.50mm
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG442-FM5 WSM10S, Clearance Angle 0 Degrees

Ratings & reviews