Shop HUSQVARNA
See all product information
Create Account
Core Bit, 8" Core Dia, 14" L, Wet
- Mfr # 547564711
- Zoro # G621909277
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
For Tool Type
Core Drill
For Workpiece Material
Concrete
Maximum Drilling Depth
14 in
Wet or Dry Application
Wet
Core Body Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547564711
- Zoro #
- G621909277
- UPC #
- 805544589024
- Country of Origin
- United States
Dimensions
- Maximum Drilling Depth
- 14 in
- Core Body Length
- 14 in
- Core Diameter
- 8 in
- Overall Length
- 14 in
- Shank Diameter
- 8 in
- Shank Thread Size
- 1 1/4"-7
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- For Tool Type
- Core Drill
- For Workpiece Material
- Concrete
- Wet or Dry Application
- Wet
- Centering Bit Included
- Yes
- Core Bit Cutter Material
- Diamond
- Item
- Core Bit
- Centering Bit Required
- Yes
- Shank Type
- Threaded
Description
Core Bit, Wet, 8 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 8 in, Threaded, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.