Zoro Homepage

Core Bit Extension, 5/8-11 Thread, 6 In L

  • Mfr # T-415007

  • Zoro # G2886554


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Core Bit Cutter Material
Steel
Shank Type - Machining
Threaded
Thread Size
5/8-11
Shank Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-415007
Zoro #
G2886554
UPC #
805544144513
Country of Origin
United States

Dimensions

Overall Length
6 in
Thread Size
5/8-11
Shank Diameter
1 1/4 in
Core length inch
6 in

Details

Item
Core Bit Extension
Core Bit Cutter Material
Steel
Shank Type - Machining
Threaded
For Tool Type
Diamond Coring Bits

Description

Core Bit Extension, Threaded, 6 in Overall Length, Shank Diameter 1 1/4 in, Thread Size 5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.