Nail Gun Kit, 12 V DC

  • Mfr # 2540-21
  • Zoro # G001866237
product price: 
$
303.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12 V DC
Series
M12
Collation Angle
Straight
Handle Type
D-Handle
Tip
No Mar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2540-21
Zoro #
G001866237
UPC #
045242588305
Country of Origin
China
Item
Nail Gun Kit
Voltage
12 V DC
Series
M12
Collation Angle
Straight
Includes
Kit - CP Battery
Handle Type
D-Handle
Tip
No Mar
Green Environmental Attribute
Product is Rechargeable
Magazine Capacity
120
Requires
Rechargeable Battery to Operate
Tool Weight
3.3 lb
Collation Type
Adhesive
Battery Capacity
(1) 1.5 Ah
Shop By
New Products
Case Included
Yes
Number of Batteries Included
1
Power Source
Cordless
Housing Material
Plastic
Number of Fuel Cells Included
0
Battery Model No.
Mfr. No. 48-11-2401
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Firing Mode
Sequential
Features
Double-Action Trigger, Dry Fire Lockout Mechanism, Interchangeable, Non-Marring, Precision Point Tips, Magazine Reload Indicator, Reversible Belt Clip
Built-In Light
Yes
Charger Included
Yes
Standards
UL Listed
Battery Series
M12(TM) REDLITHIUM(TM)
For Nail Gauge
23 ga
Charger Model
2XKZ7
Collation Style
Strip
Product Type
Pin Nailer Kit
Nail Gun Type
Pin
Battery Manufacturing Model Number
48-11-2401
Charger Manufacturing Model Number
48-59-2401
Battery Chemistry
Li-Ion
Includes Case
Case Included
Built-In Light Type
Individual Light(s)
Number of Chargers Included
1
Battery Platform
M12(TM)
Tool Series
M12(TM)
Includes Battery
Battery Included
Tip Type
No Mar
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Tool Free Depth-of-Drive
For Nail Length Range
1/2 in to 1 3/8 in
For Nail Shank Diameter
0.64 mm
Overall Height
7 5/8 in
Overall Length
8 5/8 in
Overall Width
2 1/2 in
For Nail Length - Maximum
1 3/8 in
For Nail Length - Minimum
1/2 in
For Nail Shank Diameter - Minimum
0.64 in
Fits Chest Size
Double-Action Trigger, Dry Fire Lockout Mechanism, Interchangeable, Non-Marring, Precision Point Tips, Magazine Reload Indicator, Reversible Belt Clip

Description

M12 23 Gauge Pin Nailer Kit features the most compact cordless pin nailer, combining precision and power to deliver the performance that professional carpenters and remodelers demand, without the hassle of a compressor hose or gas cartridge. The MILWAUKEE 23 Gauge Pin Nailer provides you with unmatched productivity and accessibility in tight spaces and confined corners with a lightweight, ergonomic design. The nitrogen air spring mechanism allows the nailer to consistently sink pin nails at proper depth into hard or softwoods while leaving small, clean nail holes. The double-action trigger and non-marring precision point tip allow you to perform sequential driving and accurate pin placement into delicate trim pieces. The dry-fire lockout feature prevents misfires and workpiece damage. The M12 Pin Nailer drives 23-gauge headless pin nails ranging in length from 1/2” to 1-3/8” and features all-day run time with up to 750 pin nails per charge when paired with M12 REDLITHIUM CP1.5 battery pack. This battery-powered pin nailer also features a magazine reload indicator, tool-free drive depth adjustment, reversible belt clip, LED light, battery fuel gauge, secondary work contact tip, and carries industry-leading 3-year limited power tool warranty. This 23-gauge pin nailer kit includes (1) M12 23GA Pin Nailer, (1) M12 Charger, (1) M12 REDLITHIUM CP1.5Ah Battery Pack, and a Contractor Bag.

Restrictions

Hazardous material

Ratings & reviews