Curved Float Pan
- Mfr # 548315702
- Zoro # G923362558
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
For Use With
36 in Trowel
Blade Width
37 in
Compatible Manufacturer Part Number
970461401, 970465501
Blade Length
37 in
Blade Type
Curved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548315702
- Zoro #
- G923362558
- UPC #
- 805544745666
- Country of Origin
- China
- For Use With
- 36 in Trowel
- Item
- Curved Float Pan
- Compatible Manufacturer Part Number
- 970461401, 970465501
- Blade Type
- Curved
- Blade Material
- Steel
- Compatible Product Type
- 36 in Trowel
Dimensions
- Blade Width
- 37 in
- Blade Length
- 37 in
Description
Curved Float Pan, Blade Type Curved, Blade Length 37 in, For Use With 36 in Trowel, Blade Material Steel, Blade Width 37 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.