Flat Float Pan
- Mfr # 548323301
- Zoro # G723362680
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
For Use With
48 in Trowel
Blade Width
47 3/4 in
Blade Material
Steel
Blade Type
Flat Finish-Round Corners
Blade Length
47 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548323301
- Zoro #
- G723362680
- UPC #
- 805544740050
- Country of Origin
- China
- For Use With
- 48 in Trowel
- Item
- Flat Float Pan
- Blade Material
- Steel
- Blade Type
- Flat Finish-Round Corners
- Compatible Manufacturer Part Number
- 970461603, 970461606, 970461608, 970461614
- Compatible Product Type
- 48 in Trowel
Dimensions
- Blade Width
- 47 3/4 in
- Blade Length
- 47 3/4 in
Description
Flat Float Pan, Blade Type Flat Finish-Round Corners, Blade Length 47 3/4 in, For Use With 48 in Trowel, Blade Material Steel, Blade Width 47 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.