Curved Float Pan
- Mfr # 548322202
- Zoro # G423362607
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
For Use With
48 in Trowel
Blade Type
Curved
Compatible Manufacturer Part Number
97465601
Blade Length
47 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548322202
- Zoro #
- G423362607
- UPC #
- 805544745772
- Country of Origin
- China
- Blade Material
- Steel
- For Use With
- 48 in Trowel
- Item
- Curved Float Pan
- Blade Type
- Curved
- Compatible Manufacturer Part Number
- 97465601
- Compatible Product Type
- 48 in Trowel
Dimensions
- Blade Length
- 47 1/8 in
- Blade Width
- 47 1/8 in
Description
Curved Float Pan, Blade Type Curved, Blade Length 47 1/8 in, For Use With 48 in Trowel, Blade Material Steel, Blade Width 47 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.