Flat Float Pan
- Mfr # 548315701
- Zoro # G823362627
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Blade Length
37 in
Blade Width
37 in
Blade Type
Flat Finish-Round Corners
Blade Material
Steel
Compatible Manufacturer Part Number
970461401, 970465501
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548315701
- Zoro #
- G823362627
- UPC #
- 805544740036
- Country of Origin
- China
- Item
- Flat Float Pan
- Blade Type
- Flat Finish-Round Corners
- Blade Material
- Steel
- Compatible Manufacturer Part Number
- 970461401, 970465501
- For Use With
- 36 in Trowel
- Compatible Product Type
- 36 in Trowel
Dimensions
- Blade Length
- 37 in
- Blade Width
- 37 in
Description
Flat Float Pan, Blade Type Flat Finish-Round Corners, Blade Length 37 in, For Use With 36 in Trowel, Blade Material Steel, Blade Width 37 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.