Curved Float Pan
- Mfr # 548323402
- Zoro # G523362491
product price:Â
$
594.99
/ea
Key Features
Blade Type
Curved
Blade Width
60 1/2 in
Compatible Manufacturer Part Number
970461801
For Use With
60 in Trowel
Blade Length
60 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548323402
- Zoro #
- G523362491
- UPC #
- 805544740081
- Country of Origin
- China
- Blade Type
- Curved
- Compatible Manufacturer Part Number
- 970461801
- For Use With
- 60 in Trowel
- Item
- Curved Float Pan
- Blade Material
- Steel
- Compatible Product Type
- 60 in Trowel
Dimensions
- Blade Width
- 60 1/2 in
- Blade Length
- 60 1/2 in
Description
Curved Float Pan, Blade Type Curved, Blade Length 60 1/2 in, For Use With 60 in Trowel, Blade Material Steel, Blade Width 60 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.