Shop HUSQVARNA
See all product information
Create Account
Flat Float Pan
- Mfr # 548322201
- Zoro # G023362434
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Blade Width
47 1/8 in
For Use With
48 in Trowel
Compatible Manufacturer Part Number
97465601
Blade Length
47 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548322201
- Zoro #
- G023362434
- UPC #
- 805544740043
- Country of Origin
- China
- Blade Material
- Steel
- Item
- Flat Float Pan
- For Use With
- 48 in Trowel
- Compatible Manufacturer Part Number
- 97465601
- Blade Type
- Flat Finish-Round Corners
- Compatible Product Type
- 48 in Trowel
Dimensions
- Blade Width
- 47 1/8 in
- Blade Length
- 47 1/8 in
Description
Flat Float Pan, Blade Type Flat Finish-Round Corners, Blade Length 47 1/8 in, For Use With 48 in Trowel, Blade Material Steel, Blade Width 47 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.