Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K3000-VAC
Zoro #
G4915766
UPC #
805544766760
Country of Origin
Sweden
Dimensions
Blade Dia.
14 in
Arbor Size
1 in
Depth of Cut
4-7/10"
Height
14 in
Width
10 in
Details
Cutting Type
Dry Cut
Engine Brand
Husqvarna
Hz
50/60
Motor Type
Electric
Voltage
110 V
Includes
T Wrech, Vacuum Unit
Features
Active Air Filtration, Centrifugal Air Cleaning In Three Stages, Spindle Lock, Electronic Overload Protection, Poly V Belt, Electronic Safety System That Varies the Engine's RPM to Prevent Overload
Item
Power Cutter
HP
2.7
Full Load Amps
15
Tool Weight
20.7 lb
Application
Cutting Stone, Concrete, Masonry, Ashpalt, Metal, Rebar, Brick, Block
Max. RPM
4500
Description
Power Cutter, Blade Dia. 14 in, Arbor Size 1 in, Cutting Type Dry Cut, Tool Weight 20.7 lb, Voltage 110 V, Includes T Wrech, Vacuum Unit, Features Active Air Filtration, Centrifugal Air Cleaning In Three Stages, Spindle Lock, Electronic Overload Protection, Poly V Belt, Electronic Safety System That Varies the Engine's RPM to Prevent Overload
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.