Cutting Trolley, 33 in. L
Mfr # 547497701
Zoro # G916045284
product price: $1,309.99
/ea
Free Shipping & Returns
Key Features
Features
Burying of Cables, Depth Limiter, Easy Setting of Cutting Depth, Track Control
Length
33 in
Width
18 3/8 in
Height
42 3/16 in
For Use With
Power Cutters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547497701
Zoro #
G916045284
UPC #
805544632089
Country of Origin
China
Dimensions
Length
33 in
Width
18 3/8 in
Height
42 3/16 in
Details
Features
Burying of Cables, Depth Limiter, Easy Setting of Cutting Depth, Track Control
Item
Cutting Trolley
For Use With
Power Cutters
Product Type
Cutting Trolley
Compatible Manufacturer Model Number
K 1 PACE, WT 10 MP
Description
Cutting Trolley, Length 33 in, Width 18 3/8 in, Height 42 3/16 in, Features Burying of Cables, Depth Limiter, Easy Setting of Cutting Depth, Track Control, For Use With Power Cutters
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.