This item is Discontinued.

Husqvarna Diamond Coring Rig, 120VAC, 20.0A, 6" DMS280

Diamond Coring Rig, 120VAC, 20.0A, 6" (Discontinued)

  • Mfr # DMS280
  • Zoro # G1404121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMS280
Zoro #
G1404121
UPC #
805544753623
Country of Origin
Multiple

Dimensions

Overall Height
42 in
Base Size
10 1/4 in x 15 1/2 in
Column Dia.
3 1/4 in x 4 3/4 in
Overall Width
10 1/4 in
Column Height
39 1/2 in
Overall Depth
25 1/2 in

Details

Item
Diamond Coring Rig
Motor HP
3.0
Amps
20.0
No Load RPM
350/780/1340
Core Bit Cap Concrete
10 in
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight
86.0 lb
Features
V-Groove Roller Carriage, Back Support
Includes
Quick Disconnect, Wheels
Voltage
120V AC

Description

Diamond Coring Rig, Column Height 39 1/2 in, Tool Weight 86.0 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.