This item is Discontinued.

Husqvarna Diamond Saw Blade, 20" dia., Wet Cutting F 917C 20

Diamond Saw Blade, 20" dia., Wet Cutting (Discontinued)

  • Mfr # F 917C 20
  • Zoro # G7502039
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F 917C 20
Zoro #
G7502039
UPC #
805544827263
Country of Origin
United States

Dimensions

Blade Dia.
20 in
Arbor Size
1 in
Blade Thickness
0.187 in
Max. Cutting Depth
7 3/4 in
Cut Width
0.125 in
Cutting Depth
7-3/4"

Details

Primary Material Application
Concrete
Materials Cut
Concrete
For Use With Saw Type
Large Flat Saws
Arbor Shape
Round
Cutting Type
Wet
Rim Type
Segmented
For Use On Concrete Type
Hard Aggregate
Max. Blade Speed
3,055 RPM
Item
Diamond Saw Blade
Diamond Knockout
No
Finish
Unfinished
Blade Material
Diamond, Steel
Series
F917C
Grade
Professional
Max. Saw Power
99 hp
Arbor Hole
1"

Description

Diamond Saw Blade, F917C Series, Blade Dia. 20 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,055 RPM, Max. Saw Power 99 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 7 3/4 in, Primary Material Application Concrete, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Grade Professional, Blade Thickness 0.187 in, Cut Width 0.125 in, Blade Material Diamond, Steel, Finish Unfinished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.