Zoro Homepage

Diamond Saw Blade, 9 in Dia, 0.11 in Thick, 2 PK

  • Mfr # 597807901

  • Zoro # G7501171


product price: $338.99
/pk 2, $169.50/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
Blade Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597807901
Zoro #
G7501171
UPC #
805544718509
Country of Origin
Sweden

Dimensions

Arbor Size
1 in
Blade Dia.
9 in
Diameter
9 in
Cut Width
0.11 in
Length
1.57 in
Width
0.094 in
Max. Cutting Depth
16 in
Cutting Depth
16"
Blade Thickness
0.11 in
Height
0.43 in
Cutting Depth - Maximum
16 in
Overall Thickness
0.11 in
Overall Diameter
9 in

Description

Diamond Saw Blade, CnB Series, Blade Dia. 9 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 6,790 RPM, Max. Saw Power 1.5 hp, For Use With Saw Type Power Cutters, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 16 in, Primary Material Application Concrete, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Blade Thickness 0.11 in, Cut Width 0.11 in, Blade Material Diamond, Steel, Finish Unfinished, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.