DiamondSawBlade, Diam:16", Arbor:1

  • Mfr # FR3-16

  • Zoro # G710042755


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Concrete, Ductile Iron
Blade Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR3-16
Zoro #
G710042755
UPC #
805544579797
Country of Origin
United States

Dimensions

Arbor Size
1 in
Blade Dia.
16 in
Length
1.575 in
Diameter
16 in
Height
0.1 in
Width
0.14 in
Overall Diameter
16 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Concrete, Ductile Iron
Primary Material Application
Concrete; Ductile Iron
Application
Wet /dry
HP
1.12 hp min & 4.3 hp max
Grade
Better
Arbor Shape
Round
Features
Rescue cutting, Vacuum brazed, Good balance between performance and cost
Blade Type
Segmented
For Use With Saw Type
Power Cutters
Blade Material
Diamond
Max. Saw Power
7.9 hp
Horsepower
7.9 hp
For Workpiece Material
Concrete, Ductile Iron
Compatible Product Type
Power Cutter
Material
Diamond
Compatible Manufacturer Model Number
K 1 PACE, K 1 PACE Rescue, K 770 Rescue, K 970 Rescue
Speed - Maximum
3,820 RPM
Performance level
Silver
Type of power cutter tool
Rescue blades
Optimal Material
Cast iron| Ductile iron| Hard carbon steel| Heat-treated iron| PVC| Regular iron| Stainless steel

Description

Diamond Saw Blade, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, Max. Saw Power 7.9 hp, For Use With Saw Type Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application Concrete; Ductile Iron, Materials Cut Concrete, Ductile Iron, Grade Better, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.