This item is Discontinued.

Husqvarna Diamond Saw Blade, Masonry, 14 in. Dia. EH5-14

Diamond Saw Blade, Masonry, 14 in. Dia. (Discontinued)

  • Mfr # EH5-14
  • Zoro # G1104065
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EH5-14
Zoro #
G1104065
UPC #
805544431477
Country of Origin
United States

Dimensions

Blade Dia.
14 in
Cutting Depth
5"
Plate Thickness
0.130 in

Details

For Use With Saw Type
Masonry Saws
Cutting Type
Wet/Dry
Rim Type
Segmented
Diamond Knockout
No
Application
Concrete, Masonry, Stone
For Use With
Power Cutters, Small Flat Saws
Max. RPM
5460
Arbor Hole
1", 20mm
Item
Diamond Saw Blade
Primary Saw Application
Masonry
Grade
Better
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 14 in, For Use With Saw Type Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.