This item is Discontinued.

Husqvarna Diamond Saw Blade, Masonry, 16 in. Dia. HI5-16

Diamond Saw Blade, Masonry, 16 in. Dia. (Discontinued)

  • Mfr # HI5-16
  • Zoro # G2699995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HI5-16
Zoro #
G2699995
UPC #
098526649704
Country of Origin
United States

Dimensions

Blade Dia.
16 in
Arbor Size
1 in
Cutting Depth
5-5/8"
Plate Thickness
0.13 in
Cut Width
0.125 in
Max. Cutting Depth
6 in

Details

Materials Cut
Concrete, Masonry, Stone
For Use With Saw Type
Power Cutters, Small Flat Saws
Arbor Shape
Round
Cutting Type
Wet/Dry
Rim Type
Segmented
For Use On Concrete Type
Hard Aggregate
Max. Blade Speed
4,725 RPM
Diamond Knockout
No
Primary Saw Application
Masonry
Application
Concrete, Masonry, Stone
Grade
Better
Max. RPM
5460
For Use With
Power Cutters
Arbor Hole
1", 20mm
Item
Diamond Saw Blade
Blade Material
Diamond
Max. Saw Power
20 hp
Series
Elite-Cut HI5
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Elite-Cut HI5 Series, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,725 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 6 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Hard Aggregate, Grade Better, Cut Width 0.125 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.