This item is Discontinued.

Husqvarna Diamond Saw Blade, Masonry, 20 in. Dia. ELITE-CUT 20

Diamond Saw Blade, Masonry, 20 in. Dia. (Discontinued)

  • Mfr # ELITE-CUT 20
  • Zoro # G4927605
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELITE-CUT 20
Zoro #
G4927605
UPC #
805544429948
Country of Origin
United States

Dimensions

Blade Dia.
20 in
Cutting Depth
8"
Plate Thickness
0.110 in

Details

For Use With Saw Type
Masonry Saws
Cutting Type
Wet/Dry
Rim Type
Segmented
Grade
Better
Item
Diamond Saw Blade
Max. RPM
3055
For Use With
Masonry Saws
Application
Concrete
Arbor Hole
1"
Primary Saw Application
Masonry
Diamond Knockout
No
Number of Teeth
34
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 20 in, For Use With Saw Type Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.