This item is Discontinued.

Husqvarna Diamond Saw Blade, Metal, 16 in. Dia. FR3-16

Diamond Saw Blade, Metal, 16 in. Dia. (Discontinued)

  • Mfr # FR3-16
  • Zoro # G4933056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FR3-16
Zoro #
G4933056
UPC #
805544579797
Country of Origin
Switzerland

Dimensions

Blade Dia.
16 in
Cutting Depth
6"
Plate Thickness
0.087 in

Details

For Use With Saw Type
Power Cutters
Cutting Type
Wet/Dry
Rim Type
Segmented
Application
Metal
Primary Saw Application
Metal
For Use With
Power Cutters
Arbor Hole
1", 20mm
Max. RPM
4725
Grade
Good
Diamond Knockout
No
Item
Diamond Saw Blade
Number of Teeth
24
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 16 in, For Use With Saw Type Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Grade Good

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.