Shop HUSQVARNA
See all product information
Create Account
Diamond Saw Blade, SS, Round, Wet/Dry, 10"
- Mfr # 546192002
- Zoro # G511755939
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Arbor Size
1 in
Blade Dia.
10 in
Abrasive Material
Diamond
Grade
Better
Primary Material Application
Cast Iron, Ductile Iron, Hard carbon steel, Heat treated iron, PVC, Regular iron, Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546192002
- Zoro #
- G511755939
- UPC #
- 805544503006
- Country of Origin
- Viet Nam
- Item
- Diamond Saw Blade
- Abrasive Material
- Diamond
- Grade
- Better
- Primary Material Application
- Cast Iron, Ductile Iron, Hard carbon steel, Heat treated iron, PVC, Regular iron, Stainless steel
- Coolant
- Wet/dry
- Power Range, max hp
- 3.6 hp
- Power Range, min hp
- 0.7 hp
- Blade Configuration
- Segmented
- Rim Type
- Segmented
- Shell Material
- Diamond
- Arbor Shape
- Round
- Horsepower
- 3.6 hp
- Compatible Manufacturer Model Number
- K 535i
- Compatible Product Type
- Power Cutter, Rescue Saws
- Diamond Knockout
- Diamond Knockout Included
- Cutting Type
- Wet/Dry
- For Workpiece Material
- Cast Iron, Ductile Iron, Fiberboard, Hard Carbon Steel, Heat Treated Iron, PVC Pipe, Rebar, Stainless Steel, Stone, Tile
- Material
- Diamond
- Traction Material
- Diamond
Dimensions
- Arbor Size
- 1 in
- Blade Dia.
- 10 in
- Width
- 0.11 in
- Overall Diameter
- 10 in
- Cutting Depth - Maximum
- 5 11/16 in
Description
Diamond Saw Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.