DiamondSawBlade, Diam:20", Thick:0.13"

  • Mfr # Vari-Cut S65 20
  • Zoro # G7477167
product price: 
$
353.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Tile
Blade Dia.
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Vari-Cut S65 20
Zoro #
G7477167
UPC #
805544954686
Country of Origin
Sweden
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Tile
Primary Saw Application
Demolition
Application
Asphalt, Concrete
Max. RPM
3055
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Small Flat Saws
For Use With
Small Flat Saws
Arbor Hole
1", 20mm
Grade
Better
Series
Vari-Cut Plus
Max. Saw Power
20 hp
Max. Blade Speed
3,055 RPM
Arbor Shape
Round
For Use On Concrete Type
Green Concrete, Medium Aggregate, Reinforced Concrete
Blade Material
Diamond
Features
Optimal cutting experience, Innovative segment design, Smarter features, Cuts faster, lasts longer
Blade Type
Segmented
HP
5.4 hp min & 20.8 hp max
For Workpiece Material
Reinforced Concrete, Tile
Compatible Manufacturer Model Number
FS 400 LV, FS 413
Horsepower
20 hp
Compatible Product Type
Small Flat Saw
Material
Diamond
Speed - Maximum
3,055 RPM
For Concrete Type
Green Concrete, Medium Aggregate, Reinforced Concrete
Optimal Material
Abrasive building materials| Low reinforcement in concrete| Medium reinforcement in concrete| Soft cured concrete
Performance level
Silver
Shell Material
Diamond

Dimensions

Arbor Size
1 in
Blade Dia.
20 in
Cutting Depth
7-5/8"
Plate Thickness
0.125 in
Max. Cutting Depth
7 5/8 in
Cut Width
0.13 in
Length
1.57 in
Diameter
20 in
Height
0.5 in
Width
0.14 in
Overall Diameter
20 in
Overall Thickness
0.13 in
Cutting Depth - Maximum
7 5/8 in

Description

Diamond Saw Blade, Vari-Cut Plus Series, Blade Dia. 20 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,055 RPM, Max. Saw Power 20 hp, For Use With Saw Type Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 7 5/8 in, Materials Cut Concrete, Tile, For Use On Concrete Type Green Concrete, Medium Aggregate, Reinforced Concrete, Grade Better, Cut Width 0.13 in, Blade Material Diamond

Ratings & reviews