DiamondSawBlade, Diam:12", Arbor:1"

  • Mfr # TACTI-CUT S50 Plus 12"

  • Zoro # G809232029


product price:  $72.75
/ea

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete, Roof tile
Blade Dia.
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TACTI-CUT S50 Plus 12"
Zoro #
G809232029
UPC #
805544316651
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Blade Dia.
12 in
Diameter
12 in
Width
0.118 in
Length
1.57 in
Height
0.5 in
Overall Diameter
12 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete, Roof tile
Features
High speed in hard materials, High speed in universal construction materials, More comfortable cutting, Easy-fit centre hole, Safety, Stability
Arbor Shape
Round
For Use With Saw Type
Floor Saws, Table Saws
Application
Wet /dry
Grade
Good
Blade Type
Segmented
HP
3 hp max & 21 hp min
Arbor Hole
DP
For Use On Concrete Type
Block, Brick, Cured Concrete Medium, Cured Concrete Soft, Reinforced Concrete, Roof Tile
Blade Material
Diamond
Compatible Manufacturer Model Number
FS 410 D, FS 500 E, FS 524, FS 600 E, K 1270, K 770, K 770 Dry Cut, K 770 SmartGuard(TM), K 770 VAC, K 970, K 970 SmartGuard(TM), TS 300 E, TS 400 F
For Workpiece Material
Block, Brick, Concrete, Reinforced Concrete, Roof Tile
Compatible Product Type
Floor Saw, Table Saw
Speed - Maximum
3,024 RPM
For Concrete Type
Cured Concrete Medium, Cured Concrete Soft, Reinforced Concrete
Material
Diamond
Type of power cutter tool
Standard blades
Optimal Material
Block| Brick| Low reinforcement in concrete| Medium-hard cured concrete| Roof tile| Soft cured concrete
Performance level
Bronze

Description

Diamond Saw Blade, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Floor Saws, Table Saws, Cutting Type Wet/Dry, Rim Type Segmented, Materials Cut Block, Brick, Concrete, Roof tile, For Use On Concrete Type Block, Brick, Cured Concrete Medium, Cured Concrete Soft, Reinforced Concrete, Roof Tile, Grade Good, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.