DiamondSawBlade, Diam:11 13/16",

  • Mfr # Tacti-Cut S85 14

  • Zoro # G309843633


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
25 3/16 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Asphalt
Blade Dia.
11 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Tacti-Cut S85 14
Zoro #
G309843633
UPC #
805544316736
Country of Origin
Thailand

Dimensions

Arbor Size
25 3/16 in
Blade Dia.
11 4/5 in
Height
0.4 in
Diameter
14 in
Width
0.125 in
Length
1.57 in
Overall Diameter
11 13/16 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Asphalt
Arbor Hole
DP
Arbor Shape
Round
Application
Wet /dry
HP
3 hp max & 21 hp min
For Use On Concrete Type
Asphalt
For Use With Saw Type
Power Cutters, Walk-Behind Flat Saws
Features
Ideal for asphalt, Easy cuts in abrasive materials and asphalt, Good balance between performance and cost, Easy-fit centre hole, Safety
Blade Type
Segmented
Grade
Good
Compatible Manufacturer Model Number
FS 309, FS 413, FS 524, FS 600 E, K 1270, K 40, K 770, K 770 Dry Cut, K 770 SmartGuard(TM), K 770 VAC, K 970, K 970 SmartGuard(TM)
For Workpiece Material
Asphalt
Compatible Product Type
Power Cutter, Walk-Behind Flat Saw
Speed - Maximum
4,365 RPM
Performance level
Bronze
Type of power cutter tool
Standard blades
Optimal Material
Asphalt overlay| Hard asphalt| Soft asphalt

Description

Diamond Saw Blade, Blade Dia. 11 4/5 in, Arbor Size 25 3/16 in, Arbor Shape Round, For Use With Saw Type Power Cutters, Walk-Behind Flat Saws, Cutting Type Wet/Dry, Rim Type Continuous, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.