Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry, 14" dia.
Mfr # 534972920
Zoro # G609440181
original price:
$113.99
5% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Granite, Marble, Stone
- For Use With Saw Type Flat Saws, Masonry Saws, Power Cutters
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # 534972920
- Zoro # G609440181
- UPC # 805544271677
- Country of Origin Sweden
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Details
Description
Diamond Saw Blade, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Flat Saws, Masonry Saws, Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Materials Cut Concrete, Granite, Marble, Stone, For Use On Concrete Type Cured Concrete Hard, Highly Reinforced Concrete, Grade Better, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray Set, Gray/Red, Plastic (92013)
- DIABLO 3/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4260)
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (76619D2B82450)
- PROTO 3/8 in Drive Socket Set Metric 34 Pieces 6 mm to 19 mm , Chrome (J52234S)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT T 4.5)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- HUSQVARNA Diamond Saw Blade, 9"dia., Wet Cutting, PK2 (597807901)
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. (Vari-Cut S65 18)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- DIABLO DIABLO SWBLD 12"" 72T (D1272N)
- Husqvarna Diamond Saw Blades