Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry, 14" dia.
Mfr # 534973120
Zoro # G409440114
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete
- For Use With Saw Type Flat Saws, Masonry Saws, Power Cutters
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # 534973120
- Zoro # G409440114
- UPC # 805544271691
- Country of Origin Sweden
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Details
Description
Diamond Saw Blade, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Flat Saws, Masonry Saws, Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Materials Cut Concrete, For Use On Concrete Type Block, Cured Concrete Medium, Highly Reinforced Concrete, Reinforced Concrete, Grade Better, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 3/4" x 8"L (01290)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- MECHANICS TIME SAVER 6 in. x 12 in. Magnetic Panel (6X12)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302468)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- HUSQVARNA Diamond Saw Blade, Masonry, 16 in. Dia. (Vari-Cut S45 16)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Blue200B-18)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (Vari-Cut 7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S65 14)
- MILWAUKEE TOOL Oscillating Scraper Blade, Rounded (49-25-2272)
- Husqvarna Diamond Saw Blades