Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry, 14" dia.
Mfr # 534973220
Zoro # G809440097
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Abrasive, Concrete, Roof Tile
- For Use With Saw Type Flat Saws, Masonry Saws, Power Cutters
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # 534973220
- Zoro # G809440097
- UPC # 805544260220
- Country of Origin Bulgaria
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Details
Description
Diamond Saw Blade, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Flat Saws, Masonry Saws, Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Materials Cut Abrasive, Concrete, Roof Tile, For Use On Concrete Type Cured Concrete Medium, Highly Reinforced Concrete, Reinforced Concrete, Grade Better, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- PFERD 7" CORINOX Needle File for Stainless - Three-Square Shape, Cut 2 (15223)
- WILLIAMS 1/4" Drive, 7/32" SAE Socket, 6 Points (MD-607)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- HUSQVARNA Diamond Saw Blade, 21 hp, 16 in Blade Dia. (582705201)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Blue200B-20)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (Vari-Cut 7)
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (FR-3 4)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 7)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (HI5-14)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (VCM-14)
- Husqvarna Diamond Saw Blades