Shop HUSQVARNA

DiamondSawBlade, Diam:10", Thick:0.07"

  • Mfr # Superlok Porcelain+10
  • Zoro # G7479005

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
5/8 in
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic Tile, Granite, Marble, Porcelain
Blade Dia.
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Superlok Porcelain+10
Zoro #
G7479005
UPC #
805544685474
Country of Origin
China
Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Materials Cut
Ceramic Tile, Granite, Marble, Porcelain
Grade
Good
Arbor Hole
5/8", 7/8"
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Angle Grinders, Circular Saws, Tile Saws
Primary Saw Application
Masonry
Application
Ceramic, Granite, Marble
For Use With
Tile Saws, Angle Grinders, Circular Saws
Max. RPM
6,115 RPM
Max. Blade Speed
6,115 RPM
Arbor Shape
Round
Series
Elite-Cut Porcelain+
For Use On Concrete Type
Granite, Other Stone Materials, Porcelain Tile
Blade Material
Diamond
Max. Saw Power
3 hp
Blade Type
Continuous
HP
1.5 hp max & 3 hp min
Features
Ideal for long cutting
Compatible Product Type
Angle Grinder, Circular Saw, Tile Saw
Compatible Manufacturer Model Number
TS 60, TS 70
Speed - Maximum
6,115 RPM
Material
Diamond
Horsepower
3 hp
For Workpiece Material
Ceramic Tile, Granite, Marble, Porcelain
Optimal Material
Ceramic tile| Granite| Marble| Porcelain
Performance level
Gold
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Arbor Size
5/8 in
Blade Dia.
10 in
Cutting Depth
3-3/4"
Plate Thickness
0.07 in
Cut Width
0.06 in
Max. Cutting Depth
3 3/4 in
Height
0.375 in
Width
0.06 in
Diameter
10 in
Overall Thickness
0.07 in
Cutting Depth - Maximum
3 3/4 in
Overall Diameter
10 in

Description

Diamond Saw Blade, Elite-Cut Porcelain+ Series, Blade Dia. 10 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 6,115 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 3 3/4 in, Materials Cut Ceramic Tile, Granite, Marble, Porcelain, For Use On Concrete Type Granite, Other Stone Materials, Porcelain Tile, Grade Good, Cut Width 0.06 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.