Shop HUSQVARNA

DiamondSawBlade, Diam:12", Thick:0.13"

  • Mfr # Vari-Cut S45 12
  • Zoro # G7480649

product price: 
$
208.00
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Tile
Blade Dia.
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Vari-Cut S45 12
Zoro #
G7480649
UPC #
805544743341
Country of Origin
Sweden
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Tile
For Use With
Power Cutters, Small Flat Saws
Diamond Knockout
Diamond Knockout Not Included
Primary Saw Application
Demolition
Grade
Good
Arbor Hole
1", 20mm
Max. RPM
6300
For Use With Saw Type
Power Cutters, Small Flat Saws
Application
Concrete, Masonry, Stone
Max. Blade Speed
6,300 RPM
Max. Saw Power
20 hp
Blade Material
Diamond
Series
Vari-Cut
Arbor Shape
Round
For Use On Concrete Type
Concrete, General Purpose Brick, Masonry
Blade Type
Segmented
Features
Optimal cutting experience, Innovative segment design, Smarter features, Cuts faster, lasts longer
HP
3 hp min & 20.8 hp max
Horsepower
20 hp
For Workpiece Material
Brick, Concrete, Masonry, Tile
For Concrete Type
Reinforced Concrete, Cured Concrete Medium
Material
Diamond
Compatible Product Type
Power Cutter, Small Flat Saw
Speed - Maximum
6,300 RPM
Compatible Manufacturer Model Number
FS 309, K 1270, K 40, K 4000, K 770, K 770 Dry Cut, K 770 VAC, K 970, K 970 SmartGuard(TM), MS 360, MS 360G
Performance level
Silver
Optimal Material
Block| Low reinforcement in concrete| Medium reinforcement in concrete| Medium-hard cured concrete| Paver
Type of power cutter tool
Standard blades
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Arbor Size
1 in
Blade Dia.
12 in
Cutting Depth
4"
Plate Thickness
0.125 in
Cut Width
0.12 in
Max. Cutting Depth
4 in
Width
0.125 in
Length
1.57 in
Height
0.5 in
Diameter
12 in
Overall Diameter
12 in
Overall Thickness
0.13 in
Cutting Depth - Maximum
4 in

Description

Diamond Saw Blade, Vari-Cut Series, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 6,300 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 4 in, Materials Cut Concrete, Tile, For Use On Concrete Type Concrete, General Purpose Brick, Masonry, Grade Good, Cut Width 0.12 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.