Shop HUSQVARNA
See all product information
Create Account
DiamondSawBlade, Diam:12", PK 10
- Mfr # 542773240
- Zoro # G212029186
product price:Â
$
501.99
/pk of 10, $50.20/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Power Cutter
Grade
Good
Speed - Maximum
5,095 RPM
For Workpiece Material
Block, Brick, Reinforced Concrete
Cutting Type
Wet/Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 542773240
- Zoro #
- G212029186
- UPC #
- 805544605557
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 12 in
Details
- Compatible Product Type
- Power Cutter
- Grade
- Good
- Speed - Maximum
- 5,095 RPM
- For Workpiece Material
- Block, Brick, Reinforced Concrete
- Cutting Type
- Wet/Dry
- Rim Type
- Segmented
- Arbor Shape
- Round
- Item
- Diamond Saw Blade
- For Concrete Type
- Reinforced Concrete
- Shell Material
- Diamond
- Material
- Diamond
Description
Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Good, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.