Drain Machine Drain Machine, 5/8 In. x 100 Ft. complete Kit
- Mfr # GWG311494
- Zoro # G722918314
product price:Â
$
2,679.99
/ea
Key Features
Material
Steel
Includes
5/8 in. by 100 ft. cable, 12 in. flex leader, starting drill, root saw, grease tool, retriever tool, and spanner wrench
Motor Rating
1/3 HP
Frame Material
Steel
Outside Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWG311494
- Zoro #
- G722918314
- UPC #
- 694585034002
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 6 in
Details
- Material
- Steel
- Includes
- 5/8 in. by 100 ft. cable, 12 in. flex leader, starting drill, root saw, grease tool, retriever tool, and spanner wrench
- Motor Rating
- 1/3 HP
- Frame Material
- Steel
- Color
- Blue
- Item
- Drain Machine
Description
The Electric Eel Model R drain machine is designed to clean 3 in. to 6 in. lines up to 100 ft. long. This machine includes a 5/8 in. by 100 ft. cable, plus five essential tools for tackling many drain clearing jobs. The cable can be stored in the open cage on the machine, making cleaning and inspection between jobs simple. The machine is powered by a 1/3 HP Baldor electric motor, and has a 20 ft. cord equipped with GFCI to protect the operator. This drain machine is also easy to maneuver, with 10 in. wheels, and a removable top handle for getting into tight spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.