Zoro Homepage

DiamondSawBlade, Diam:14", Arbor:1"

  • Mfr # 529750701

  • Zoro # G514795857


product price: $26.89
/ea

Key Features

Arbor Size
1 in
Rim Type
Continuous
Cutting Type
Dry
Application
Dry
Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529750701
Zoro #
G514795857
UPC #
805544621540
Country of Origin
Netherlands

Dimensions

Arbor Size
1 in
Diameter
14 in
Width
0.157 in
Overall Diameter
14 in

Details

Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Dry
Application
Dry
Arbor Shape
Round
HP
7.8 hp Max & 2 hp Min
Grade
Best
Speed - Maximum
4,365 RPM
Compatible Product Type
Rail Power Cutter
Compatible Manufacturer Model Number
967 98 25-01, 970 62 15-02
Material
Diamond
Horsepower
7.8 hp
For Workpiece Material
Steel
Performance level
Gold
Type of power cutter tool
Abrasive discs
Optimal Material
Railway rail

Description

Diamond Saw Blade, Arbor Size 1 in, Arbor Shape Round, Cutting Type Dry, Rim Type Continuous, Grade Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.