DiamondSawBlade, Diam:14", PK 10
- Mfr # 534973201
- Zoro # G612029199
product price:Â
$
1,557.99
/pk of 10, $155.80/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Power Cutter
Grade
Better
For Concrete Type
Reinforced Concrete, Cured Concrete Soft
Shell Material
Diamond
Speed - Maximum
4,365 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534973201
- Zoro #
- G612029199
- UPC #
- 805544356022
- Country of Origin
- United States
- Compatible Product Type
- Power Cutter
- Grade
- Better
- For Concrete Type
- Reinforced Concrete, Cured Concrete Soft
- Shell Material
- Diamond
- Speed - Maximum
- 4,365 RPM
- For Workpiece Material
- Abrasive, Brick, Limestone, Roof Tile, Sandstone, Cured Concrete Soft
- Item
- Diamond Saw Blade
- Cutting Type
- Wet/Dry
- Rim Type
- Segmented
- Arbor Shape
- Round
- Material
- Diamond
- Traction Material
- Diamond
Dimensions
- Overall Diameter
- 14 in
Description
Diamond Saw Blade, Arbor Shape Round, Cutting Type Wet/Dry, Rim Type Segmented, Grade Better, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.