Shop HUSQVARNA

DiamondSawBlade, Diam:14", Thick:0.13"

  • Mfr # FLX14-3000 PL 14
  • Zoro # G7482231

product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Concrete
Blade Dia.
14 in
Arbor Hole
Triangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLX14-3000 PL 14
Zoro #
G7482231
UPC #
680398058472
Country of Origin
United States

Dimensions

Blade Dia.
14 in
Cutting Depth
3"
Plate Thickness
0.125 in
Max. Cutting Depth
4 5/8 in
Cut Width
0.12 in
Length
1.57 in
Diameter
13.5 in
Width
0.12 in
Height
0.3 in
Overall Thickness
0.13 in
Cutting Depth - Maximum
4 5/8 in
Overall Diameter
14 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Concrete
Arbor Hole
Triangular
For Use With Saw Type
Soft Cut Saws
Grade
Good
For Use With
Soft Cut Saws
Max. RPM
5460
Diamond Knockout
Diamond Knockout Not Included
Primary Saw Application
Demolition
Application
Green Concrete
Series
FLX Red
Max. Saw Power
20 hp
Max. Blade Speed
5,460 RPM
Arbor Shape
Triangular
For Use On Concrete Type
Green Concrete
Blade Material
Diamond
Features
Specially developed for Soff-Cut®, Good balance between performance and cost
HP
3 hp max & 21 hp min
Compatible Manufacturer Model Number
Soff Cut 150, Soff Cut 150 E, Soff Cut 2000, Soff Cut 2500, Soff Cut 4000, Soff Cut 4200, Soff Cut 5000
Compatible Product Type
Soft Cut Saw
Horsepower
20 hp
For Workpiece Material
Green Concrete
For Concrete Type
Green Concrete
Material
Diamond
Speed - Maximum
5,460 RPM
Optimal Material
Green concrete, hard abrasive| Green concrete, medium-hard abrasive
Performance level
Bronze
Shell Material
Diamond

Description

Diamond Saw Blade, FLX Red Series, Blade Dia. 14 in, Arbor Shape Triangular, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Soft Cut Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Materials Cut Concrete, For Use On Concrete Type Green Concrete, Grade Good, Cut Width 0.12 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.