DiamondSawBlade, Diam:14", Thick:0.13"

  • Mfr # NXS-14
  • Zoro # G1154614
product price: 
$
494.00
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete, Iron, Metal, Rebar, Stone
Blade Dia.
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NXS-14
Zoro #
G1154614
UPC #
805544421317
Country of Origin
United States
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete, Iron, Metal, Rebar, Stone
Application
Metal
Primary Saw Application
Metal
Arbor Hole
1", 20mm
For Use With
Power Cutters
Diamond Knockout
Diamond Knockout Not Included
Grade
Better
Max. RPM
5460
For Use With Saw Type
Power Cutters
Blade Material
Diamond
Max. Blade Speed
5,460 RPM
Series
NXS
Arbor Shape
Round
Max. Saw Power
20 hp
Blade Type
Segmented Rim
HP
5 hp min & 7.9 hp max
Features
Smooth and easy start, Specially designed blade, Rescue cutting
Horsepower
20 hp
For Workpiece Material
Block, Brick, Concrete, Iron, Metal, Rebar, Stone
Compatible Manufacturer Model Number
K 2500, K 40
Material
Diamond
Speed - Maximum
5,460 RPM
Compatible Product Type
Power Cutter
Performance level
Silver
Optimal Material
Ductile iron| Regular iron
Type of power cutter tool
Standard blades
Shell Material
Diamond

Dimensions

Arbor Size
1 in
Blade Dia.
14 in
Plate Thickness
0.13 in
Cutting Depth
5"
Max. Cutting Depth
5 in
Cut Width
0.13 in
Width
0.125 in
Length
1.575 in
Height
0.3 in
Diameter
14 in
Overall Thickness
0.13 in
Overall Diameter
14 in
Cutting Depth - Maximum
5 in

Description

Diamond Saw Blade, NXS Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Block, Brick, Concrete, Iron, Metal, Rebar, Stone, Grade Better, Cut Width 0.13 in, Blade Material Diamond

Ratings & reviews