Shop HUSQVARNA

DiamondSawBlade, Diam:14", Thick:0.19"

  • Mfr # FLX14-3000PV 14
  • Zoro # G7482435

product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
Blade Dia.
14 in
For Use With
Soft Cut Saws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLX14-3000PV 14
Zoro #
G7482435
UPC #
805544836722
Country of Origin
United States
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
For Use With
Soft Cut Saws
Primary Saw Application
Demolition
Max. RPM
4,365 RPM
Arbor Hole
Triangular
For Use With Saw Type
Soft Cut Saws
Diamond Knockout
Diamond Knockout Not Included
Application
Green Concrete
Grade
Good
Arbor Shape
Triangular
Max. Blade Speed
4,365 RPM
Series
FLX Red
For Use On Concrete Type
Green Concrete
Max. Saw Power
24 hp
Blade Material
Diamond
Features
Specially developed for Soff-Cut®, Good balance between performance and cost
HP
3 hp max & 21 hp min
Compatible Manufacturer Model Number
Soff Cut 150, Soff Cut 150 E, Soff Cut 2000, Soff Cut 2500, Soff Cut 4000, Soff Cut 4200, Soff Cut 5000
Speed - Maximum
4,365 RPM
For Workpiece Material
Green Concrete
Compatible Product Type
Soft Cut Saw
For Concrete Type
Green Concrete
Material
Diamond
Horsepower
24 hp
Optimal Material
Green concrete, hard abrasive| Green concrete, medium-hard abrasive
Performance level
Bronze
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Blade Dia.
14 in
Plate Thickness
0.187 in
Cutting Depth
4"
Max. Cutting Depth
4 5/8 in
Cut Width
0.12 in
Diameter
14 in
Width
0.86 in
Length
1.57 in
Height
0.3 in
Overall Thickness
0.19 in
Overall Diameter
14 in
Cutting Depth - Maximum
4 5/8 in

Description

Diamond Saw Blade, FLX Red Series, Blade Dia. 14 in, Arbor Shape Triangular, Max. Blade Speed 4,365 RPM, Max. Saw Power 24 hp, For Use With Saw Type Soft Cut Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Materials Cut Concrete, For Use On Concrete Type Green Concrete, Grade Good, Cut Width 0.12 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.