DiamondSawBlade, Diam:6", Thick:0.07"

  • Mfr # TACTI-CUT S 6
  • Zoro # G7476710
product price: 
$
26.29
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick, Stone
Blade Dia.
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TACTI-CUT S 6
Zoro #
G7476710
UPC #
805544685016
Country of Origin
China
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Brick, Stone
Diamond Knockout
Diamond Knockout Not Included
For Use With
Tile Saws, Angle Grinders, Circular Saws
Primary Saw Application
Masonry
Max. RPM
10,185
Arbor Hole
5/8", 7/8"
Grade
Good
For Use With Saw Type
Angle Grinders, Circular Saws, Tile Saws
Application
Concrete, Masonry, Stone
Series
Tacti-Cut S
Blade Material
Diamond
Max. Saw Power
3 hp
Max. Blade Speed
10,185 RPM
Arbor Shape
Round
Features
Ideal for long cutting
HP
0.68 hp min & 3.4 hp max
Blade Type
Segmented
Material
Diamond
Speed - Maximum
10,185 RPM
Horsepower
3 hp
For Workpiece Material
Brick, Stone
Compatible Product Type
Angle Grinder, Circular Saw, Tile Saw
Compatible Manufacturer Model Number
TS 60, TS 70
For Concrete Type
Reinforced Concrete, Cured Concrete Medium
Optimal Material
Block| Brick| Low reinforcement in concrete| Medium reinforcement in concrete| Medium-hard cured concrete| Roof tile| Soft cured concrete
Performance level
Bronze
Shell Material
Diamond

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
6 in
Cutting Depth
1-3/4"
Plate Thickness
0.07 in
Cut Width
0.08 in
Max. Cutting Depth
1 3/4 in
Height
0.275 in
Diameter
6 in
Cutting Depth - Maximum
1 3/4 in
Overall Thickness
0.07 in
Overall Diameter
6 in

Description

Diamond Saw Blade, Tacti-Cut S Series, Blade Dia. 6 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 10,185 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 3/4 in, Materials Cut Brick, Stone, Grade Good, Cut Width 0.08 in, Blade Material Diamond

Ratings & reviews