Zoro Homepage

DiamondSawBlade, Diam:20", Thick:0.13

  • Mfr # F 910C 20

  • Zoro # G7502544


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete
Blade Dia.
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 910C 20
Zoro #
G7502544
UPC #
805544606301
Country of Origin
United States

Dimensions

Arbor Size
1 in
Blade Dia.
20 in
Cut Width
0.13 in
Cutting Depth
7-3/4"
Height
0.57 in
Width
0.125 in
Diameter
20 in
Length
1.575 in
Blade Thickness
0.125 in
Max. Cutting Depth
7 3/4 in
Overall Thickness
0.13 in
Cutting Depth - Maximum
7 3/4 in
Overall Diameter
20 in

Description

Diamond Saw Blade, F910C Series, Blade Dia. 20 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,055 RPM, Max. Saw Power 99 hp, For Use With Saw Type Large Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 7 3/4 in, Primary Material Application Concrete, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Blade Thickness 0.125 in, Cut Width 0.13 in, Blade Material Diamond, Steel, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.