Shop HUSQVARNA
See all product information
Create Account
Soff Cut Blade
- Mfr # xl-3000 6"
- Zoro # G623352842
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
10,185 RPM
Overall Diameter
6 in
Finish
Medium Bond
Diamond Knockout
Diamond Knockout Not Included
Horsepower
27 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- xl-3000 6"
- Zoro #
- G623352842
- UPC #
- 805544522267
- Country of Origin
- United States
- Speed - Maximum
- 10,185 RPM
- Finish
- Medium Bond
- Diamond Knockout
- Diamond Knockout Not Included
- Horsepower
- 27 hp
- Compatible Product Type
- Early Entry Saws
- Compatible Manufacturer Model Number
- 966844820, 967973901
- Item
- Soff Cut Blade
- Grade
- Best
- Rim Type
- Segmented
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Diameter
- 6 in
- Cut Width
- 0.1 in
- Overall Thickness
- 0.1 in
Description
Soff Cut Blade, Arbor Size Not Applicable, Rim Type Segmented, Grade Best, Cut Width 0.1 in, Finish Medium Bond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.