Shop HUSQVARNA

DiamondSawBlade, Diam:5", Thick:0.25"

  • Mfr # DTR5 TP 5
  • Zoro # G7483056

product price: 
$
57.55
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Masonry
Blade Dia.
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DTR5 TP 5
Zoro #
G7483056
UPC #
098526666343
Country of Origin
China
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Masonry
For Use With
Angle Grinders
Application
Masonry
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Angle Grinders
Grade
Better
Primary Saw Application
Masonry
Max. RPM
12,000
Arbor Hole
5/8", 7/8"
Series
Tuckpoint DTR5
Max. Saw Power
3 hp
For Use On Concrete Type
Aggressive Mortar Removal
Arbor Shape
Round
Blade Material
Diamond
Max. Blade Speed
12,000 RPM
HP
0.7 hp min & 3.5 hp max
Blade Type
Segmented
Features
Ideal for long cutting
For Workpiece Material
Mortar, Block, Brick, Masonry
Speed - Maximum
12,000 RPM
Compatible Manufacturer Model Number
TS 60, TS 70
Material
Diamond
Horsepower
3 hp
Compatible Product Type
Angle Grinder
Optimal Material
Block| Brick| Mortar
Performance level
Silver
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
5 in
Cutting Depth
1-1/4"
Plate Thickness
0.25 in
Max. Cutting Depth
1 1/2 in
Cut Width
0.25 in
Diameter
5 in
Width
0.25 in
Height
0.394 in
Overall Diameter
5 in
Overall Thickness
0.25 in
Cutting Depth - Maximum
1 1/2 in

Description

Diamond Saw Blade, Tuckpoint DTR5 Series, Blade Dia. 5 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 12,000 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Materials Cut Masonry, For Use On Concrete Type Aggressive Mortar Removal, Grade Better, Cut Width 0.25 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.