DiamondSawBlade, Diam:6", Thick:0.1"

  • Mfr # FLX6-3000
  • Zoro # G9206325
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Concrete, Granite
Blade Dia.
6 in
For Use With Saw Type
Soft Cut Saws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLX6-3000
Zoro #
G9206325
UPC #
680398058748
Country of Origin
United States
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Concrete, Granite
For Use With Saw Type
Soft Cut Saws
Application
Green Concrete
Grade
Better
For Use With
Soft Cut Saws
Max. RPM
10,185
Arbor Hole
Triangular
Diamond Knockout
Diamond Knockout Not Included
Series
FLX Red
Max. Blade Speed
6,048 RPM
For Use On Concrete Type
Hard to Medium Aggregate
Blade Material
Diamond
Arbor Shape
Triangular
Max. Saw Power
24 hp
HP
3 hp max & 21 hp min
Features
Specially developed for Soff-Cut®, Good balance between performance and cost
For Workpiece Material
Concrete, Granite
For Concrete Type
Medium-Hard Aggregate
Material
Diamond
Horsepower
24 hp
Speed - Maximum
6,048 RPM
Compatible Manufacturer Model Number
Soff Cut 150, Soff Cut 150 E, Soff Cut 2000, Soff Cut 2500, Soff Cut 4000, Soff Cut 4200, Soff Cut 5000
Compatible Product Type
Soft Cut Saw
Performance level
Bronze
Optimal Material
Green concrete, hard abrasive| Green concrete, medium-hard abrasive
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Blade Dia.
6 in
Plate Thickness
0.1 in
Cutting Depth
2-1/4"
Max. Cutting Depth
1 3/4 in
Cut Width
0.1 in
Height
0.3 in
Length
1.57 in
Diameter
6 in
Width
0.1 in
Overall Diameter
6 in
Cutting Depth - Maximum
1 3/4 in
Overall Thickness
0.1 in

Description

Diamond Saw Blade, FLX Red Series, Blade Dia. 6 in, Arbor Shape Triangular, Max. Blade Speed 6,048 RPM, Max. Saw Power 24 hp, For Use With Saw Type Soft Cut Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 3/4 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard to Medium Aggregate, Grade Better, Cut Width 0.1 in, Blade Material Diamond

Ratings & reviews