Shop HUSQVARNA

DiamondSawBlade, Diam:6", Thick:0.07"

  • Mfr # Vari-Cut 6
  • Zoro # G7476817

product price: 
$
55.15
/ea

Key Features

Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Masonry, Stone, Tile
Blade Dia.
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Vari-Cut 6
Zoro #
G7476817
UPC #
805544959292
Country of Origin
Indonesia
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet
Materials Cut
Concrete, Masonry, Stone, Tile
Max. RPM
10,185
Arbor Hole
5/8", 7/8"
For Use With Saw Type
Angle Grinders, Circular Saws, Tile Saws
Application
Concrete, Masonry, Stone
Diamond Knockout
Diamond Knockout Included
For Use With
Tile Saws, Angle Grinders
Grade
Better
Primary Saw Application
Demolition
For Use On Concrete Type
Concrete, General Purpose Brick, Masonry
Max. Saw Power
3 hp
Max. Blade Speed
10,185 RPM
Arbor Shape
Round
Series
Vari-Cut
Blade Material
Diamond
Features
Ideal for long cutting, Wide application window
HP
1.5 hp max & 3 hp min
Horsepower
3 hp
Material
Diamond
Speed - Maximum
10,185 RPM
Compatible Product Type
Angle Grinder, Circular Saw, Tile Saw
For Workpiece Material
Brick, Concrete, Masonry, Stone, Tile
Optimal Material
Brick
Performance level
Silver
Shell Material
Diamond
Traction Material
Diamond

Dimensions

Arbor Size
5/8 in, 7/8 in
Blade Dia.
6 in
Cutting Depth
1-3/4"
Plate Thickness
0.07 in
Cut Width
0.09 in
Max. Cutting Depth
1 3/4 in
Diameter
3 in
Overall Diameter
6 in
Overall Thickness
0.07 in
Cutting Depth - Maximum
1 3/4 in

Description

Diamond Saw Blade, Vari-Cut Series, Blade Dia. 6 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 10,185 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 1 3/4 in, Materials Cut Concrete, Masonry, Stone, Tile, For Use On Concrete Type Concrete, General Purpose Brick, Masonry, Grade Better, Cut Width 0.09 in, Blade Material Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.