This item is Discontinued.

Husqvarna Double Convex Diamond Tool, 100 Grit, PK3 Elite Grind G1446 D

Double Convex Diamond Tool, 100 Grit, PK3 (Discontinued)

  • Mfr # Elite Grind G1446 D
  • Zoro # G9533146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Elite Grind G1446 D
Zoro #
G9533146
UPC #
805544204606
Country of Origin
China

Dimensions

Drum Size
18 in
Disc Dia. (In.)
7 to 16
Disc Diameter
16 in

Details

Item
Double Convex Diamond Tool
Includes
(3) Grinding Segments
Number of Pieces
3
For Use With
PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
Grit
100
Rotation
Clockwise/Counterclockwise
Application
Removal Grinding, Adhesives, Coating, Carpet Glue, Mastic and Roofing Tar, Polishing Concrete, Natural Stone and Terrazzo Surfaces, Grinding Paint and Spackle
Max. RPM
1,720 RPM
Color
Pink
For Tool Type
Husqvarna PG Series Floor Grinder
Optimal Floor Type
Glue, Paint and Epoxy
Compatible with Manufacturer Part Number
PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
Material Application
Hard Concrete, Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
Maximum Speed
1,720 RPM
Good Performance for Material
Medium Concrete
Optimal Performance for Material
Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
Product Type
Double Convex Diamond Tool
Bond Hardness
Medium
Number of Segments
2
Abrasive Grit
100
Cutting Edge Shape
Round
Compatible Grainger Part Number
18G371, 18G382, 18G389, 33UD60

Description

Double Convex Diamond Tool, Material Application Hard Concrete, Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Product Type Double Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.