Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G 1157 D
Zoro #
G4575387
UPC #
805544962025
Country of Origin
China
Dimensions
Drum Size
18 in
Disc Dia. (In.)
16
Details
Item
Double Convex Diamond Tool
Application
Grinding of Medium/Soft Concrete, Natural Stone and Terrazzo Surfaces
Max. RPM
1720
Number of Pieces
3
For Use With
PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820
Rotation
Clockwise (CW) / Counter Clockwise (CCW)
Grit
120
Description
Double Convex Diamond Tool, For Use With PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820, Rotation Clockwise (CW) / Counter Clockwise (CCW), Application Grinding of Medium/Soft Concrete, Natural Stone and Terrazzo Surfaces, Drum Size 18 in, Number of Pieces 3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.