Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G 1145 D
Zoro #
G4575481
UPC #
805544961929
Country of Origin
China
Dimensions
Drum Size
18"
Disc Dia. (In.)
16
Details
Item
Double Convex Diamond Tool
For Use With
PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820
Grit
60
Max. RPM
1720
Application
Grinding of Medium/Hard Concrete, Natural Stone and Terrazzo Surfaces
Rotation
Clockwise (CW) / Counter Clockwise (CCW)
Number of Pieces
3
Description
Double Convex Diamond Tool, For Use With PG 280 SF, PG 400 SF, PG 450, PG 530, PG 680, PG 820, Rotation Clockwise (CW) / Counter Clockwise (CCW), Application Grinding of Medium/Hard Concrete, Natural Stone and Terrazzo Surfaces, Drum Size 18 in, Number of Pieces 3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.