Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G 673 D
Zoro #
G4575140
UPC #
805544961233
Country of Origin
China
Dimensions
Drum Size
18 in
Disc Dia. (In.)
16 in
Disc Diameter
16 in
Details
Item
Double Hexagonal Diamond Tool
Application
Hard Removal of Concrete, Natural Stone and Terrazzo Surfaces
Grit
20
Number of Pieces
3
Rotation
Clockwise/Counterclockwise
Max. RPM
1,720 RPM
For Use With
PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
Includes
(3) Grinding Segments
Color
Gold
Maximum Speed
1,720 RPM
Optimal Performance for Material
Soft Concrete, Plastic-like Ceramic Glues, Porous Ceramic Glues
Number of Segments
2
For Tool Type
Husqvarna PG Series Floor Grinder
Optimal Floor Type
Concrete, Glue
Material Application
Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Porous Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues
Product Type
Double Hexagonal Diamond Tool
Bond Hardness
Hard
Compatible with Manufacturer Part Number
PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
Abrasive Grit
20
Cutting Edge Shape
Hexagonal
Compatible Grainger Part Number
18G382, 18G402, 33UD60, 45RM33
Description
Double Hexagonal Diamond Tool, Material Application Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Porous Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Soft Concrete, Plastic-like Ceramic Glues, Porous Ceramic Glues, Product Type Double Hexagonal Diamond Tool, For Use With PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 20, Color Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.