This item is Discontinued.

Husqvarna Dry Coring Bit, 2 In, 10 In D, 5/8-11 Dri-2

Dry Coring Bit, 2 In, 10 In D, 5/8-11 (Discontinued)

  • Mfr # Dri-2
  • Zoro # G1211917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Dri-2
Zoro #
G1211917
UPC #
805544688406
Country of Origin
United States

Dimensions

Bit Dia.
2 in
Drilling Depth
10 in
Overall Length
10 in
Thread Size
5/8-11
Drilling Length (In.)
10
Size (In.)
2

Details

Item
Core Bit
Core Bit Cutter Material
Diamond
Wet or Dry Application
Dry
Application
Lightweight Brick And Block
For Use With
Mfr. No. DM230

Description

Core Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.