This item is Discontinued.

Husqvarna Dry Coring Bit, 3 1/2 In, 10 In D, 5/8-11 Dri-3.5

Dry Coring Bit, 3 1/2 In, 10 In D, 5/8-11 (Discontinued)

  • Mfr # Dri-3.5
  • Zoro # G1905617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Dri-3.5
Zoro #
G1905617
UPC #
805544688444
Country of Origin
United States

Dimensions

Bit Dia.
3 1/2 in
Drilling Depth
10 in
Overall Length
10 in
Thread Size
5/8-11
Drilling Length (In.)
10
Size (In.)
3-1/2

Details

Item
Core Bit
Core Bit Cutter Material
Diamond
Wet or Dry Application
Dry
For Use With
2LEA5 Or Any Dry Coring Rig With 5/8-11 Mount
Application
Lightweight Brick And Block

Description

Core Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.